Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 1", Double Arch EPDM
Mfr # DA-16-EE
Zoro # G8303342
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-16-EE
- Zoro # G8303342
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 1 In., Double Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (801-005)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- Precision Hose And Expansion Joints Fittings