Shop All Exit Devices
Precision
Exit Only Dummy Trim, Aluminum, 600
Mfr # 4R0602689
Zoro # G1893641
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 600
- For Door Thickness 1-21/64 in
- Door Handing Field Reversible
- Finish Aluminum
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 4R0602689
- Zoro # G1893641
- UPC # 887838364425
- Country of Origin United States
- Category Exit Devices
Dimensions
Overall Length | 5 3/4 in |
Max. Door Width | 48 in |
Max. Door Height | 96 in |
Overall Width | 2 3/4 in |
Door Height - Maximum | 96 in |
Length - Maximum | 5 3/4 in |
Door Width - Maximum | 48 in |
Description
Pull, Exit Only Dummy Trim, Heavy Duty, Door Handing Field Reversible, 600 Series, Fire Rated No, Color Silver, Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, For Door Thickness 1-21/64 in, Application Exterior Trim for Exit Device, Overall Length 5 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards BHMA, UL Listed, ADA Compliant Yes, Features Dummy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- HARDWARE RESOURCES Black Nickel 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802BN)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 (22028A3)
- EKENA MILLWORK 14 3/4-in. W x 43-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Bordeaux (LP2S14X04300BD)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- Precision Door Exit Devices