Shop All Exit Devices
Precision
Exit Device Trim, Silver, Overall 2-7/8" W
Mfr # 3R04914ARHRB630
Zoro # G1854461
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX 2000
- For Door Thickness 1 3/4 in
- Fits Stile Width 3 in
- Door Handing Right Hand Reversible
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R04914ARHRB630
- Zoro # G1854461
- UPC # 887838174888
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 3 in |
Max. Door Height | 120 in |
Max. Door Width | 36 in |
Overall Length | 9 3/4 in |
Overall Width | 3 in |
Details
Series | APEX 2000 |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Exit Device Trim |
Standards | ANSI, BHMA, UL Listed |
Style | Pull Plate |
Features | 2-3/4 in Projection |
Grade | 1 |
Color | Silver |
ADA Compliant | Yes |
Application | Exterior Trim for Exit Device |
Outside Trim Type | Lever |
Performance | Heavy Duty |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, APEX 2000 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 36 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 9 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Style Pull Plate, Features 2-3/4 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- STERLING SEAL & SUPPLY 384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A384X50)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- ZORO SELECT Grommet, Buna-N, MS 35489-13, PK50 (3MRK4)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- Precision Door Exit Devices