Shop All Exit Devices
Precision
Exit Device Trim, Silver, Overall 2-7/8" W
Mfr # 3R04914ALHRB630
Zoro # G1854373
original price:
$497.52
33% off
new price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX 2000
- For Door Thickness 1 3/4 in
- Fits Stile Width 3 in
- Door Handing Left Hand Reversible
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R04914ALHRB630
- Zoro # G1854373
- UPC # 887838188830
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 3 in |
Overall Width | 3 in |
Overall Length | 9 3/4 in |
Max. Door Width | 36 in |
Max. Door Height | 120 in |
Details
Series | APEX 2000 |
For Door Thickness | 1 3/4 in |
Door Handing | Left Hand Reversible |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Exit Device Trim |
Grade | 1 |
Standards | ANSI, BHMA, UL Listed |
Outside Trim Type | Lever |
Performance | Heavy Duty |
Application | Exterior Trim for Exit Device |
Color | Silver |
ADA Compliant | Yes |
Style | Pull Plate |
Features | 2-3/4 in Projection |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, APEX 2000 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 36 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 9 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Style Pull Plate, Features 2-3/4 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000350750S)
- HERITAGE S-Hook, .120"x 2-1/8" Zinc (SHOOK-007)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- Precision Exit Devices