Shop All Exit Device Trims
Precision
Exit Device, Satin SS, 3R0 Series
Mfr # 3R02101RHRB630
Zoro # G6318370
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Function Exit
- Grade 1
- Door Width 31 in to 48 in
- Outside Trim Type Not Included
- Type Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R02101RHRB630
- Zoro # G6318370
- UPC # 887838136404
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Width | 31 in to 48 in |
Fits Stile Width | 4 1/4 in |
Max. Door Height | 84 in |
Door Height | Up to 84 in |
Max. Door Width | 3 in |
Description
Exit Device, Exit Only Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 31 in to 48 in, Series 3R0, Door Height Up to 84 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ANSI, BHMA, UL, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Includes Mounting Hardware, Max. Door Height 84 in, Max. Door Width 3 in, Rating 1, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG SECURITY Guard Dog Security AL-GDDS1000W Woodgrain Door Stop Wedge Alarm (AL-GDDS1000W)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Key Hasp Lock (N183-780)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key (C100LP-100T-14A)
- PRECISION Exit Trim, A Lever, Classroom, US32D, Less Cylinder, RHR (4908A 630 RHR)
- PRECISION Exit Trim, A Pull, Classroom, US32D, Less Cylinder (1705A 630)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- TRANS ATLANTIC CO. Duronodic Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-DU)
- MARKS Marks: Lever / Rose Entry Exterior Trim 26D (MRK-M195S-26D)
- COMMAND ACCESS Electrified Exit Trim 24V Fail Safe Bridge Rectifier w/ 5’ lead (CAT-ET25-EL-L6-11-24V-626-SC-BR5)
- Precision Door Exit Devices