Shop All Exit Device Trims
Precision
Exit Device, Satin Chrome, 3R0 Series
Mfr # 3R021031703A626W
Zoro # G6317567
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- ADA Compliant Yes
- Grade 1
- Standards ANSI, BHMA, UL
- Type Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R021031703A626W
- Zoro # G6317567
- UPC # 190830022911
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Height | Up to 84 in |
Max. Door Width | 3 in |
Fits Stile Width | 4 1/4 in |
Door Width | 31 in to 48 in |
Max. Door Height | 84 in |
Description
Exit Device, Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 31 in to 48 in, Series 3R0, Door Height Up to 84 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI, BHMA, UL, Outside Trim Type Lever, Lockset Function Storeroom, Cylinder No, Includes Mounting Hardware, Max. Door Height 84 in, Max. Door Width 3 in, Rating 1, Type Rim, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Walnut 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0018)
- LLB LLB: LockMonkey: Basic Curved Shims (MK320) (LOCK MONKEY), PK 30 (MNK-MK320)
- LIFTMASTER Receiver, 315Mhz (312HM)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- PRECISION Exit Trim, A Pull, Classroom, US32D, Less Cylinder (1705A 630)
- PRECISION Exit Trim, A Lever, Classroom, US32D, Less Cylinder, RHR (4908A 630 RHR)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETF LHRB 10B)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- DETEX Exit Trim, Storeroom, S Lever, Less Cylinder, US26D, RHR (09DNS RHR 626)
- STANLEY QED313 Std Duty Exit Device, for 36 In Door, FR, Dark Bronze (QED31336690)
- Precision Exit Device Trims