Shop All Exit Devices
Precision
Electric Latch Retraction Kit, 2" L
Mfr # RPSELR151
Zoro # G7893859
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exit Devices
- Length (In.) 2 in
- Includes Control Module, Power Supply
- Accessory Type Electric Latch Retraction Kit
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # RPSELR151
- Zoro # G7893859
- Country of Origin United States
- Category Exit Devices
Dimensions
Length (In.) | 2 in |
Overall Length | 2 in |
Details
Item | Electric Latch Retraction Kit |
For Use With | Exit Devices |
Includes | Control Module, Power Supply |
Accessory Type | Electric Latch Retraction Kit |
Product Type | Latch Retraction Kit |
Description
Electric Latch Retraction Kit, For Use With Exit Devices, Includes Control Module, Power Supply, Length (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK 1-1/4" Mortise Cyl, 6-pin AR keyway, KD, AM2 Cam, US32D, 4 Pack (MC61-AM2 32D (4PK))
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- MSI Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0179)
- DELTANA Mail Slot 13-1/8" With Interior Frame Bright Brass (MS211U3)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- DETEX Rim Exit Device, V40, ADA Compliant (V40 EE CD 628 99 36 W-CYL)
- Precision Exit Devices