Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape Dispenser, 3" Core
Mfr # 512508
Zoro # G604968550
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Length 8.25 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512508
- Zoro # G604968550
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 10.25 in |
Length | 8.25 in |
Height | 8.5 in |
Description
Dispenser for multiple three inch core time tapes. Includes flip top cover and bottom suction cups for secure placement. Tapes available separately.
Shipping Weight: 2 lbs
Shipping Dimensions: 10.25 x 8.50 x 8.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 10.25 x 8.50 x 8.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (118S0035CH)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- 3M Faceshield, Gray, Polyethylene, Ratchet (M-206)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L SL (B33C-4000-8591-SL)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in (B33-19-423)
- Precision Dynamics Safety Labels