Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape Dispenser, 1" Core
Mfr # 512507
Zoro # G304968584
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Length 4.75 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512507
- Zoro # G304968584
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.5 in |
Length | 4.75 in |
Height | 9 in |
Description
Acrylic dispenser for multiple 1 inch core time tapes. Includes flip top cover and bottom suction cups for secure placement.Tapes available separately.
Shipping Weight: 1.25 lbs
Shipping Dimensions: 5.50 x 9.00 x 4.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.25 lbs
Shipping Dimensions: 5.50 x 9.00 x 4.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (138S0046CH)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (WFG2-04-L)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-91-498)
- BRADY BradyWrap Tedlar Polyvinyl Fluoride Labels 2 in W x 100 ft L White (RCM-637-2.0-WT)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags