Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 3/4" Wide, Yellow, 6/cs, 6PK
Mfr # 512605-Y
Zoro # G204968608
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.13 in
- Length 5.13 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512605-Y
- Zoro # G204968608
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.13 in |
Length | 5.13 in |
Height | 4.75 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.1301 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.1301 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Incandescent Bulb, 130V 5W, PK10 (SSMABT09S13005G)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, 2XL (RWG27TXXL)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 48in Black (48161P100)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- BROTHER Flexible CableWire TZe ID Tape, Black (BRTTZEFX231)
- BROTHER Cleaning Tape, White, Labels/Roll: 100 uses (TZECL4)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- Precision Dynamics Safety Labels