Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 3/4" Wide, White, 6/PK
Mfr # 512605-W
Zoro # G804968558
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.13 in
- Length 5.13 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512605-W
- Zoro # G804968558
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.13 in |
Length | 5.13 in |
Height | 4.75 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.125 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.125 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- TR INDUSTRIAL Wide-Vision Lab Safety Goggle (TR88010)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, XXL, PR (3213HVIXXL)
- PRECISION DYNAMICS Time Tape, 1" Core, 1/2" Wide, Orange, 6/cs, 6PK (512500-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- NEVS 2" wide x 500" Dark Red Labeling Tape (T-20-Dark Red)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White (M21-250-C-342)
- BSC PREFERRED 2 1/4 x 1.25'' White Desktop Direct Thermal Labels, 1135PK (S-6801)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags