Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 3/4" Wide, Red, 6/cs, 6PK
Mfr # 512605-R
Zoro # G504968667
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.13 in
- Length 5.13 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512605-R
- Zoro # G504968667
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.13 in |
Length | 5.13 in |
Height | 4.75 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.1301 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.1301 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 400 PK (FP-FMN100442-4A)
- CAROLINES TREASURES Deep Blue Rainbow Trout Indoor or Outdoor Mat, 24 x 36 in. (MW1213JMAT)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in (B33-115-427)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18432)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13652)
- Precision Dynamics Safety Labels