Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 3/4" Wide, Orange, 6/PK
Mfr # 512605-O
Zoro # G304968744
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Length 5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512605-O
- Zoro # G304968744
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5 in |
Length | 5 in |
Height | 4 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 1.8999 lbs
Shipping Dimensions: 5.00 x 4.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.8999 lbs
Shipping Dimensions: 5.00 x 4.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, LXL (SVSUR6-Y-LXL)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/4"W, Black on Yellow (TZES641)
- Precision Dynamics Safety Labels