Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 3/4" Wide, Lavender, 6/cs, 6PK
Mfr # 512605-L
Zoro # G504968698
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.13 in
- Length 5.13 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Dynamics
- MFR # 512605-L
- Zoro # G504968698
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.13 in |
Length | 5.13 in |
Height | 4.75 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.1301 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.1301 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- SMEAD Yearly End Tab File Folder Labels, 22, 0.5x1, Pink, Resealable Pegboard Display Pack, PK250 PK (67922)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on Clear (TZE111)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags