Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 3/4" Wide, Blue, 6/cs, 6PK
Mfr # 512605-B
Zoro # G804968824
product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.13 in
- Length 5.13 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512605-B
- Zoro # G804968824
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.13 in |
Length | 5.13 in |
Height | 4.75 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 5.13 x 4.75 x 5.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Glove, Driver, Leather, Unlined, XL, PR (81-XL)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- GENUINE GRIP Work Shoes, Mens, 7.5M, Wht, Slip On, PR (4705-7.5M)
- PRECISION DYNAMICS Time Tape, 1" Core, 1/2" Wide, Orange, 6/cs, 6PK (512500-O)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- ELECTROMARK Lockout Tag, Black/Red/White, Labels/Roll: 200 (Y604448)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Gold on Black (TZE344)
- BRADY Label Roll, Silver, Labels/Roll: 1500 (B33-18-434)
- Precision Dynamics Safety Labels