Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1/2" Wide, Yellow, 6/cs, 6PK
Mfr # 512604-Y
Zoro # G104968791
product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Length 5 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512604-Y
- Zoro # G104968791
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5 in |
Length | 5 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 1.75 lbs
Shipping Dimensions: 5.00 x 3.50 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.75 lbs
Shipping Dimensions: 5.00 x 3.50 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size M (8) (99-1-9770-8-K)
- ACCUFORM Right To Know SDS, Kit, 18x24 In (ZRS347)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Large (Size 9), 1 Pair (44-3745/L)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-461)
- NEVS Label, Dosage Line 3/8" x 1-1/2" Clear w/Red (SANTW-0232)
- Precision Dynamics Safety Labels