Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1/2" Wide, Violet, 6/cs, 6PK
Mfr # 512604-V
Zoro # G104968852
product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.38 in
- Length 5.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512604-V
- Zoro # G104968852
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.38 in |
Length | 5.38 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 5.38 x 3.50 x 5.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 5.38 x 3.50 x 5.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- BOLLE SAFETY Safety Reader Glasses, +2.5 Diopter, Clear (40189)
- CONDOR Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (48UN18)
- SIGNMISSION Danger Sign-Confined Space Enter By Permit Only-10in x 14in OSHA, 14" H, DS-Confined Space Permit 2 (DS-Confined Space Permit 2)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 1/2" Wide, Orange, 6/cs, 6PK (512500-O)
- BROTHER 12Mm (0.47) Black On Yellow Hge Tape w/ Extra Strength Adhesive 8M (HGES6315PK)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags