Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1/2" Wide, Salmon, 6/cs, 6PK
Mfr # 512604-S
Zoro # G404968880
product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.38 in
- Length 5.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512604-S
- Zoro # G404968880
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.38 in |
Length | 5.38 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 5.38 x 3.50 x 5.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 5.38 x 3.50 x 5.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- NEVS 3/4" Color Coding Dots Green Flr - Roll Form (DOT-34RL Green Flr)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- NEVS 3/4" Color Coding Dots Aqua - Sheet Form (DOT-34M Aqua)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- BROTHER 9Mm (0.35) Black On White Hge Tape w/ Extra Strength Adhesive 8M (HGES2215PK)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags