Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1/2" Wide, Green, 6/cs, 6PK
Mfr # 512604-G
Zoro # G804968855
product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.38 in
- Length 5.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512604-G
- Zoro # G804968855
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.38 in |
Length | 5.38 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 1.75 lbs
Shipping Dimensions: 5.38 x 3.50 x 5.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.75 lbs
Shipping Dimensions: 5.38 x 3.50 x 5.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 7 Decal, 3" White Vinyl, PK10 (3SCWP7)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- BROTHER INTERNATIONAL Black on White 3 4'' Tape (TZE241)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-422)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- Precision Dynamics Safety Labels