Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1" Wide, Red, 6/cs, 6PK
Mfr # 512606-R
Zoro # G504968926
product price: $223.99
/pk 6, $37.33/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25 in
- Length 5.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512606-R
- Zoro # G504968926
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.25 in |
Length | 5.25 in |
Height | 6.25 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- US WEIGHT Magnetic Wall Mount with 7.5' Black Retractable Belt (U2502)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10034263)
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38x6mm, for Microplates, 20 Sheets, 156 Labels per Sheet, Green, 3120PK (LCS-38X6G)
- BROTHER Brother® Continuous Film Label Tape, 2-3/7" x 50ft Roll, Yellow (DK2606)
- BRADY Label Cartridge, Silver, Labels/Roll: 100 (M71-37-486)
- BRADY Label, 1 in W, White (M6-20-7546)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags