Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1" Wide, Pink, 6/PK
Mfr # 512606-P
Zoro # G404968903
product price: $219.99
/pk 6, $36.67/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25 in
- Length 5.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512606-P
- Zoro # G404968903
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.25 in |
Length | 5.25 in |
Height | 6.25 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Orange, Trekdry(R) (SFF-99-009)
- PIG PIG Drain Plug, Yellow (PLR208)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 1/2" Wide, Orange, 6/cs, 6PK (512500-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (236BWPX)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: White Pk (425)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags