Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1" Wide, Lavender, 6/cs, 6PK
Mfr # 512606-L
Zoro # G504968933
product price: $219.99
/pk 6, $36.67/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25 in
- Length 5.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512606-L
- Zoro # G504968933
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.25 in |
Length | 5.25 in |
Height | 6.25 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.8001 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.8001 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19004-08)
- SIGNMISSION OSHA Notice, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Cover Your Cough 2 (OS-NS-RD-710-25569)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- DYMO Label Tape Cartridge, Black on Orange, Labels/Roll: Continuous (18436)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- DYMO 18484 Rhino 3/4'' x 18' Black on White Industrial Polyester Permanent Label Tape (328DYM18484)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags