Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1" Wide, Green, 6/cs, 6PK
Mfr # 512606-G
Zoro # G404968576
product price: $223.99
/pk 6, $37.33/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25 in
- Length 5.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512606-G
- Zoro # G404968576
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.25 in |
Length | 5.25 in |
Height | 6.25 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Left Turn for Trucks W/ Graphic Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23843 (A-1824-23843)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- Precision Dynamics Safety Labels