Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 3" Core, 1" Wide, Blue, 6/cs, 6PK
Mfr # 512606-B
Zoro # G204968561
product price: $223.99
/pk 6, $37.33/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25 in
- Length 5.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512606-B
- Zoro # G204968561
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.25 in |
Length | 5.25 in |
Height | 6.25 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.8001 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.8001 lbs
Shipping Dimensions: 5.25 x 6.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- AVERY R Metal Rim Key Tags, 114 Diameter Tag, Metal Split Ring, White, 50 Tags 11025, White, 50PK (AVE11025)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- CONDOR Safety Glasses, Green Anti-Scratch (30ZC69)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Blue Pk (421-BL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- BRADY Precut Label Cartridge, White, Matte (M5-120-492)
- BEL-ART Write-On Label Tape, White, 1/2" Roll (560172)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags