Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 3/4" Wide, Violet, 6/PK
Mfr # 512501-V
Zoro # G204968868
product price: $49.15
/pk 6, $8.19/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512501-V
- Zoro # G204968868
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 2.38 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.50 x 2.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.50 x 2.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- ZORO SELECT Deluxe Boot Brush, Scraper, Boot/Shoe Scrubber, Elevated Base, Black, 9 in L x 9 in W x 9 in H (I-4)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10 (U5-1384-RA_14X10)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (60525)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- NEVS 1-1/2" wide x 500" Brown Labeling Tape (T-15-Brown)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-425)
- Precision Dynamics Safety Labels