Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 3/4" Wide, Tan, 6/cs, 6PK
Mfr # 512501-T
Zoro # G404968828
product price: $49.95
/pk 6, $8.33/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512501-T
- Zoro # G404968828
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 2.38 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.50 x 2.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.50 x 2.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-399/M)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-L)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- INDUSTRIAL SCIENTIFIC Suspended Clip (17120528)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- BRADY Label, White, Labels/Roll: 3000 (THT-190-492-3)
- BRADY Label, 1 13/64 in W, Black (M6-167-593-BK)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags