Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 3/4" Wide, Red, 6/cs, 6PK
Mfr # 512501-R
Zoro # G204968905
product price: $49.99
/pk 6, $8.33/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512501-R
- Zoro # G204968905
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 2.38 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.50 x 2.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.50 x 2.38 x 2.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- VEGA Hex Driver Bit Set, 4 in Length, S2 Steel (150HMCS10)
- HONEYWELL Eye Protection, Clear Antifog Coating (A805)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 100 (M71-33-427-YL)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-26-428)
- BROTHER Brother® P-Touch® TZ Labeling Tape, 3/4"W, White on Blue (TZE545)
- BRADY B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red (146069)
- Precision Dynamics Safety Labels