Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1/2" Wide, Tan, 6/cs, 6PK
Mfr # 512500-T
Zoro # G804968633
product price: $43.45
/pk 6, $7.24/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.38 in
- Length 2.38 in
- Height 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512500-T
- Zoro # G804968633
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.38 in |
Length | 2.38 in |
Height | 3.13 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32° F. Feature a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.38 x 3.13 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.38 x 3.13 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, 2XL, PR (376XXL-10)
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- CAR DEALER DEPOT Dealer Stock Stickers, 3" X 4", 100 Per Box: Yellow Pk (409-YE)
- BRADY Label, Color Clear/White, 1" W, 1" H (M7-19-427-2S)
- BRADY Label Roll, White, Labels/Roll: 2000 (J20-59-7425J)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags