Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1/2" Wide, Salmon, 6/PK
Mfr # 512500-S
Zoro # G804968770
product price: $42.69
/pk 6, $7.11/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.38 in
- Length 2.38 in
- Height 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512500-S
- Zoro # G804968770
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.38 in |
Length | 2.38 in |
Height | 3.13 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32° F. Feature a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2 lbs
Shipping Dimensions: 2.38 x 3.13 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 2.38 x 3.13 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911715)
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape, 1" Core, 1/2" Wide, Orange, 6/cs, 6PK (512500-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- NEVS Blank Gun Label 5/8" x 1" (GUN-2-White)
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- Precision Dynamics Safety Labels