Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1/2" Wide, Pink, 6/cs, 6PK
Mfr # 512500-P
Zoro # G804968725
product price: $42.69
/pk 6, $7.11/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.38 in
- Length 2.38 in
- Height 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512500-P
- Zoro # G804968725
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.38 in |
Length | 2.38 in |
Height | 3.13 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32° F. Feature a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2 lbs
Shipping Dimensions: 2.38 x 3.13 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 2.38 x 3.13 x 2.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Plastic (SE-1100)
- MCR SAFETY Shoulder Gunn Leather Palm 2.5, PK12 (1400)
- GEC Mr. Chain Heavy Duty Plastic Chain Barrier, 2inx25'L, Yellow (51002-25)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C550)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case (THD114)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 0.5in W WT/CL 450/RL (A62-14-417)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags