Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1" Wide, Yellow, 6/cs, 6PK
Mfr # 512502-Y
Zoro # G104968579
product price: $64.89
/pk 6, $10.82/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512502-Y
- Zoro # G104968579
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- 3M Safety Glasses, Light Blue Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF204SGAF-BLU)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (206BCPX)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Black 20PK (BVCFM1605)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- BRADY Label, 3 in W, White (M7-37-422)
- Precision Dynamics Safety Labels