Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1" Wide, White, 6/PK
Mfr # 512502-W
Zoro # G204968554
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Dynamics
- MFR # 512502-W
- Zoro # G204968554
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y5X)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-854-WT)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- NEVS Cryo Label Laser Sheets 38x19mm for General Use Green (LCL-34112-S-G)
- BRADY Label, Color White, 2" W, 2" H (M6-2-7425)
- NEVS 3/4" Color Coding Dots Yellow - Sheet Form (DOT-34M Yellow)
- Precision Dynamics Safety Labels