Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1" Wide, Tan, 6/cs, 6PK
Mfr # 512502-T
Zoro # G504968650
product price: $64.89
/pk 6, $10.82/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512502-T
- Zoro # G504968650
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 3.25 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.50 x 3.25 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 4.50 x 3.25 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-2X)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Leather, TPR (LDMP-C75-008)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868810)
- Precision Dynamics Label Maker Tapes, Labels, Signs & Tags