Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1" Wide, Lavender, 6/cs, 6PK
Mfr # 512502-L
Zoro # G804968718
product price: $63.79
/pk 6, $10.63/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512502-L
- Zoro # G804968718
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 4.4099 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4099 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L (6062L)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8926)
- EDGE VF, Cut-Res Gloves, L, 60FE85, PR (48-711VP)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP173-593-.25)
- NEVS 3/4" wide x 500" Salmon Labeling Tape (T-75-Salmon)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- Precision Dynamics Safety Labels