Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Time Tape, 1" Core, 1" Wide, Green, 6/PK
Mfr # 512502-G
Zoro # G804968732
product price: $63.79
/pk 6, $10.63/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 512502-G
- Zoro # G804968732
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.38 in |
Height | 3.5 in |
Description
Labeling tapes suited for a wide variety of laboratory uses. Easy to write on with pencil, pen, or permanent marker. Strong, durable tapes are resistant to oil, water, and acids. Withstand extreme temperature ranges from -10°F up to +250°F. Can be applied at temperatures as low as +32°F. Features a removable adhesive that peels off glass, plastic or metal.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.50 x 3.50 x 2.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hooks (C451200)
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- BRADY Label, White, Labels/Roll: 500 (M6-124-492)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-250-342-YL)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-32-427)
- NEVS 3/4" wide x 500" Green Labeling Tape (T-75-Green)
- Precision Dynamics Safety Labels