Shop All Label Maker Tapes, Labels, Signs & Tags
Precision Dynamics
Caution Radioactive Material Labels, 167/rl
Mfr # 140045
Zoro # G904985707
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 0.88 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Dynamics
- MFR # 140045
- Zoro # G904985707
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 0.88 in |
Height | 3 in |
Description
Caution Radioactive Material Tape, imprint is 3/4 x 3 inches, 167 imprints per roll. Tape has 1 inch core.
Core: 1 InchImage: 3/4 x 3 InchesImprints: 167 per RollShipping Weight: 2.2 lbs
Shipping Dimensions: 3.50 x 3.00 x 0.88
Research or further manufacturing use only, not for food or drug use.
Core: 1 InchImage: 3/4 x 3 InchesImprints: 167 per RollShipping Weight: 2.2 lbs
Shipping Dimensions: 3.50 x 3.00 x 0.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- STEEL GRIP Arm Guard, Cut Resistant, 9", L, PR (CN 820-9 L)
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red (MLK420)
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- PRECISION DYNAMICS Time Tape, 1" Core, 1/2" Wide, Orange, 6/cs, 6PK (512500-O)
- PRECISION DYNAMICS Time Tape, 1" Core, 3/4" Wide, Orange, 6/cs, 6PK (512501-O)
- NEVS 1-2/3" circle Laser Sheet Labels White (LL-123-C)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- BRADY Label, 1 1/2 in W, White (M7-31-483)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 5x8.13, White, PK100 (06579)
- Precision Dynamics Safety Labels