Shop All Exit Devices
Precision
Cross Bar, Mechanical, Less Dogging
Mfr # 7R0A101002628
Zoro # G0382037
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Arm-A-Dor
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Door Handing Right Hand Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision
- MFR # 7R0A101002628
- Zoro # G0382037
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Door Height | 84 in |
Details
Series | Arm-A-Dor |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Cross Bar |
ADA Compliant | Yes |
Lockdown Type | Less Dogging |
Standards | ADA, BHMA, UL |
Grade | 1 |
Electrical/Mechanical | Mechanical |
Performance | Heavy Duty |
Description
Cross Bar, Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series Arm-A-Dor, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ADA, BHMA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Mini Speedex Duplicator (HPC-9120RM)
- EMTEK Flat Black Latch, 2270US19 (2270US19)
- RAYMOND Die Spring, Medium Duty, 2x7 In (103828)
- KWIKSET Radius Corner Deadbolt Strike 1-1/8" x 2 (85279-009)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du (9827L-DT-06 3 26D LHR)
- Precision Exit Devices