Shop All Hydronic Coils
Precision Coils
Heating Coil, 375cfm, 2.0gpm, 4x8x14"
Mfr # W102612N
Zoro # G3269506
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 375 cfm
- Flow Capacity 2 gpm
- Casing Type Flanged
- Casing Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # W102612N
- Zoro # G3269506
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 14 in |
Casing Depth | 4 in |
Casing Height | 8 in |
Tube Outside Dia. | 5/8 in |
Fin Height | 6 in |
Fin Length | 12 in |
Casing Width | 14 in |
Fin L x H | 12 in x 6 in |
Tube Outer Diameter | 5/8 in |
Casing H x W x D | 8 in x 14 in x 4 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Flanged, Flow Capacity 2 gpm, Required Air Flow 375 cfm, Number of Feeds 1, Number of Rows 2, Fin Length 12 in, Fin Height 6 in, Casing Height 8 in, Casing Width 14 in, Casing Depth 4 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 103.7 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in, Air Flow 375 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- FENWAL Control Board, 24V (35-615922-125)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" (W1021212N)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- Precision Coils Hydronic Coils