Shop All Hydronic Coils
Precision Coils
Heating Coil, 1800cfm, 5.7gpm, 4x20x26"
Mfr # W1011824N
Zoro # G3049523
original price:
$682.46
14% off
new price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,800 cfm
- Flow Capacity 5.7 gpm
- Casing Type Flanged
- Casing Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # W1011824N
- Zoro # G3049523
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 26 in |
Casing Depth | 4 in |
Casing Height | 20 in |
Fin Height | 18 in |
Tube Outside Dia. | 5/8 in |
Fin Length | 24 in |
Casing H x W x D | 20 in x 26 in x 4 in |
Fin L x H | 24 in x 18 in |
Tube Outer Diameter | 5/8 in |
Casing Width | 26 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Flanged, Flow Capacity 5.7 gpm, Required Air Flow 1,800 cfm, Number of Feeds 2, Number of Rows 1, Fin Length 24 in, Fin Height 18 in, Casing Height 20 in, Casing Width 26 in, Casing Depth 4 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 83.7 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blower Wheel (99020274)
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- PURAFILTER 20x24x2 Synthetic Pleated Air Filter (20242MV13)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heat Coil, 600cfm, 3.8gpm, 6x12-1/8x12-3/8" (SP1021212N)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heating Coil, 450cfm, 2.8gpm, 4x11x14" (W102912N)
- Precision Coils Hydronic Coils