Shop All Hydronic Coils
Precision Coils
Heating Coil, 1800cfm, 11.7gpm, 4x20x26"
Mfr # W1021824H
Zoro # G2428133
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,800 cfm
- Flow Capacity 11.7 gpm
- Casing Type Flanged
- Casing Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # W1021824H
- Zoro # G2428133
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 26 in |
Casing Depth | 4 in |
Casing Height | 20 in |
Tube Outside Dia. | 5/8 in |
Fin Length | 24 in |
Fin Height | 18 in |
Tube Outer Diameter | 5/8 in |
Casing Width | 26 in |
Casing H x W x D | 20 in x 26 in x 4 in |
Fin L x H | 24 in x 18 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Flanged, Flow Capacity 11.7 gpm, Required Air Flow 1,800 cfm, Number of Feeds 2, Number of Rows 2, Fin Length 24 in, Fin Height 18 in, Casing Height 20 in, Casing Width 26 in, Casing Depth 4 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 113.4 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (6378010)
- WHITE-RODGERS 50E47-843 Universal Hot Surface (50E47-843)
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- IMPERIAL MFG FURNACE INCREASER 7""X8"" (GV1361)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- LEGEND VALVE 1/2" LEGEND PEX -BAR-300FT (850-133)
- Precision Coils Hydronic Coils