Shop All Hydronic Coils
Precision Coils
Heating Coil, 1500cfm, 5.0gpm, 4x17x26"
Mfr # W1011524N
Zoro # G2467062
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,500 cfm
- Flow Capacity 5 gpm
- Casing Type Flanged
- Casing Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # W1011524N
- Zoro # G2467062
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 26 in |
Casing Depth | 4 in |
Casing Height | 17 in |
Tube Outside Dia. | 5/8 in |
Fin Height | 15 in |
Fin Length | 24 in |
Fin L x H | 24 in x 15 in |
Casing Width | 26 in |
Tube Outer Diameter | 5/8 in |
Casing H x W x D | 17 in x 26 in x 4 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Flanged, Flow Capacity 5 gpm, Required Air Flow 1,500 cfm, Number of Feeds 1, Number of Rows 1, Fin Length 24 in, Fin Height 15 in, Casing Height 17 in, Casing Width 26 in, Casing Depth 4 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 85 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in, Air Flow 1,500 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (1TDN9)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ADA71)
- DR INFRARED HEATER Electric Portable Space Heater, 1500-Watt (DR-968)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" (W1021212N)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- Precision Coils Hydronic Coils