Shop All Hydronic Coils
Precision Coils
Heating Coil, 1200cfm, 7.6gpm, 4x14x26"
Mfr # W1021224N
Zoro # G3203417
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,200 cfm
- Flow Capacity 7.6 gpm
- Casing Type Flanged
- Casing Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # W1021224N
- Zoro # G3203417
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 26 in |
Casing Depth | 4 in |
Casing Height | 14 in |
Fin Length | 24 in |
Tube Outside Dia. | 5/8 in |
Fin Height | 12 in |
Casing H x W x D | 14 in x 26 in x 4 in |
Fin L x H | 24 in x 12 in |
Casing Width | 26 in |
Tube Outer Diameter | 5/8 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Flanged, Flow Capacity 7.6 gpm, Required Air Flow 1,200 cfm, Number of Feeds 2, Number of Rows 2, Fin Length 24 in, Fin Height 12 in, Casing Height 14 in, Casing Width 26 in, Casing Depth 4 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 112.1 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- ROBERTSHAW Ranj10-808 24V Spst Wall/Duct Mount (J10-808)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- LIBERTY PUMPS Cover (K001127)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- PRECISION COILS Heating Coil, 1800cfm, 11.7gpm, 4x20x26" (W1021824H)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- Precision Coils Hydronic Coils