Shop All Hydronic Coils
Precision Coils
Heat Coil, 600cfm, 3.8gpm, 6x12-1/8x12-3/8"
Mfr # SP1021212N
Zoro # G0806337
original price:
$681.47
21% off
new price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 600 cfm
- Flow Capacity 3.8 gpm
- Casing Type Slip and Drive
- Casing Length 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # SP1021212N
- Zoro # G0806337
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 12 3/8 in |
Casing Depth | 6 in |
Casing Height | 12 1/8 in |
Fin Length | 12 in |
Fin Height | 12 in |
Tube Outside Dia. | 5/8 in |
Tube Outer Diameter | 5/8 in |
Casing H x W x D | 12 1/8 in x 12 3/8 in x 6 in |
Fin L x H | 12 in x 12 in |
Casing Width | 12 3/8 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 3.8 gpm, Required Air Flow 600 cfm, Number of Feeds 1, Number of Rows 2, Fin Length 12 in, Fin Height 12 in, Casing Height 12 1/8 in, Casing Width 12 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 112.1 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- RHEEM 62-23599-05 Integrated Furnace (62-23599-0)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" (W1021212N)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- PRECISION COILS Heating Coil, 1800cfm, 11.7gpm, 4x20x26" (W1021824H)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heating Coil, 450cfm, 2.8gpm, 4x11x14" (W102912N)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- Precision Coils Hydronic Coils