Shop All Hydronic Coils
Precision Coils
Heat Coil, 450cfm, 2.8gpm, 6x9-1/8x12-3/8"
Mfr # SP102912N
Zoro # G2783313
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 450 cfm
- Flow Capacity 2.8 gpm
- Casing Type Slip and Drive
- Casing Length 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # SP102912N
- Zoro # G2783313
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 12 3/8 in |
Casing Depth | 6 in |
Casing Height | 9 1/8 in |
Fin Height | 9 in |
Fin Length | 12 in |
Tube Outside Dia. | 5/8 in |
Casing H x W x D | 9 1/8 in x 12 3/8 in x 6 in |
Fin L x H | 12 in x 9 in |
Tube Outer Diameter | 5/8 in |
Casing Width | 12 3/8 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 2.8 gpm, Required Air Flow 450 cfm, Number of Feeds 1, Number of Rows 2, Fin Length 12 in, Fin Height 9 in, Casing Height 9 1/8 in, Casing Width 12 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 110.8 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Aux Contact SQ D 'DPA' Thru 90A (R08720)
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- PAMLICO Air 24 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter , 12PK (11204-022424)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J55)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- PRECISION COILS Heating Coil, 1800cfm, 11.7gpm, 4x20x26" (W1021824H)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" (W1021212N)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- LEGEND VALVE 1/2" LEGEND PEX -BAR-300FT (850-133)
- Precision Coils Hydronic Coils