Shop All Hydronic Coils
Precision Coils
Heat Coil, 375cfm, 0.9gpm, 6x6-1/8x12-3/8"
Mfr # SP101612N
Zoro # G0743924
original price:
$269.00
5% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 375 cfm
- Flow Capacity 0.9 gpm
- Casing Type Slip and Drive
- Casing Length 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # SP101612N
- Zoro # G0743924
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 12 3/8 in |
Casing Depth | 6 in |
Casing Height | 6 1/8 in |
Fin Length | 12 in |
Tube Outside Dia. | 5/8 in |
Fin Height | 6 in |
Fin L x H | 12 in x 6 in |
Casing Width | 12 3/8 in |
Casing H x W x D | 6 1/8 in x 12 3/8 in x 6 in |
Tube Outer Diameter | 5/8 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 0.9 gpm, Required Air Flow 375 cfm, Number of Feeds 1, Number of Rows 1, Fin Length 12 in, Fin Height 6 in, Casing Height 6 1/8 in, Casing Width 12 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 76 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Humidifier Cleaner, 32 oz. (1C)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 50k BTU (5002922A)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- PRECISION COILS Heating Coil, 450cfm, 2.8gpm, 4x11x14" (W102912N)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- Precision Coils Hydronic Coils