Shop All Hydronic Coils
Precision Coils
Heat Coil, 1800cfm, 6x18-1/8x24-3/8"
Mfr # SP1021824N
Zoro # G0383433
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,800 cfm
- Flow Capacity 11.7 gpm
- Casing Type Slip and Drive
- Casing Length 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Coils
- MFR # SP1021824N
- Zoro # G0383433
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 24 3/8 in |
Casing Depth | 6 in |
Casing Height | 18 1/8 in |
Tube Outside Dia. | 5/8 in |
Fin Height | 18 in |
Fin Length | 24 in |
Tube Outer Diameter | 5/8 in |
Casing Width | 24 3/8 in |
Casing H x W x D | 18 1/8 in x 24 3/8 in x 6 in |
Fin L x H | 24 in x 18 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 11.7 gpm, Required Air Flow 1,800 cfm, Number of Feeds 2, Number of Rows 2, Fin Length 24 in, Fin Height 18 in, Casing Height 18 1/8 in, Casing Width 24 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 113.4 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th8321R1001 All New Visionpro (TH8321R100)
- KOCH FILTER Final Filter, MERV11, SH, 24"x30"x6" (110-734-036)
- RHEEM Sp10763C Ignition Control (SP10763C)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- PRECISION COILS Heating Coil, 450cfm, 2.8gpm, 4x11x14" (W102912N)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- Precision Coils Hydronic Coils