Shop All Hydronic Coils
Precision Coils
Heat Coil, 1500cfm, 9.7gpm, 6x15-1/8x24-3/8
Mfr # SP1021524N
Zoro # G1651903
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,500 cfm
- Flow Capacity 9.7 gpm
- Casing Type Slip and Drive
- Casing Length 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # SP1021524N
- Zoro # G1651903
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 24 3/8 in |
Casing Depth | 6 in |
Casing Height | 15 1/8 in |
Fin Length | 24 in |
Fin Height | 15 in |
Tube Outside Dia. | 5/8 in |
Casing Width | 24 3/8 in |
Fin L x H | 24 in x 15 in |
Tube Outer Diameter | 5/8 in |
Casing H x W x D | 15 1/8 in x 24 3/8 in x 6 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 9.7 gpm, Required Air Flow 1,500 cfm, Number of Feeds 2, Number of Rows 2, Fin Length 24 in, Fin Height 15 in, Casing Height 15 1/8 in, Casing Width 24 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 112.9 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 070 Outdoor Sensor (070)
- LAU PARTS Fan Blades, 3Bld 18Dia 33Deg Cw (60556501)
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- HONEYWELL Vp525C1032 Pnuematic Radiator (VP525C1032)
- PRECISION COILS Heat Coil, 1800cfm, 6x18-1/8x24-3/8" (SP1021824N)
- PRECISION COILS Heating Coil, 1800cfm, 11.7gpm, 4x20x26" (W1021824H)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heat Coil, 450cfm, 1.3gpm, 6x9-1/8x12-3/8" (SP101912N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- Precision Coils Hydronic Coils