Shop All Hydronic Coils
Precision Coils
Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8
Mfr # SP1011524N
Zoro # G1171563
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,500 cfm
- Flow Capacity 5 gpm
- Casing Type Slip and Drive
- Casing Length 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # SP1011524N
- Zoro # G1171563
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 24 3/8 in |
Casing Depth | 6 in |
Casing Height | 15 1/8 in |
Fin Height | 15 in |
Fin Length | 24 in |
Tube Outside Dia. | 5/8 in |
Casing Width | 24 3/8 in |
Casing H x W x D | 15 1/8 in x 24 3/8 in x 6 in |
Fin L x H | 24 in x 15 in |
Tube Outer Diameter | 5/8 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 5 gpm, Required Air Flow 1,500 cfm, Number of Feeds 1, Number of Rows 1, Fin Length 24 in, Fin Height 15 in, Casing Height 15 1/8 in, Casing Width 24 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 85 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FB24X28X2A_6)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- PRECISION COILS Heat Coil, 600cfm, 3.8gpm, 6x12-1/8x12-3/8" (SP1021212N)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" (W1021212N)
- PRECISION COILS Heating Coil, 1800cfm, 11.7gpm, 4x20x26" (W1021824H)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- Precision Coils Hydronic Coils