Shop All Hydronic Coils
Precision Coils
Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8
Mfr # SP1021224N
Zoro # G1165647
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hot Water
- Air Flow 1,200 cfm
- Flow Capacity 7.6 gpm
- Casing Type Slip and Drive
- Casing Length 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Coils
- MFR # SP1021224N
- Zoro # G1165647
- Country of Origin United States
- Category Hydronic Coils
Dimensions
Casing Length | 24 3/8 in |
Casing Depth | 6 in |
Casing Height | 12 1/8 in |
Fin Height | 12 in |
Fin Length | 24 in |
Tube Outside Dia. | 5/8 in |
Tube Outer Diameter | 5/8 in |
Casing H x W x D | 12 1/8 in x 24 3/8 in x 6 in |
Fin L x H | 24 in x 12 in |
Casing Width | 24 3/8 in |
Description
Hydronic Duct Heating and Cooling Coil, Casing Connection Type Slip & Drive, Flow Capacity 7.6 gpm, Required Air Flow 1,200 cfm, Number of Feeds 2, Number of Rows 2, Fin Length 24 in, Fin Height 12 in, Casing Height 12 1/8 in, Casing Width 24 3/8 in, Casing Depth 6 in, Casing Material 16 ga Galvanized Steel, Connection Type MPT Copper, Temperature Entering Coil 55 Degrees F, Temperature Leaving Coil 112.1 Degrees F, Tube Material Copper, Tube Outer Diameter 5/8 in, Tube Wall Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18182.C 6PK)
- ALL-FILTERS 8 X 26x 1 Washable Electrostatic Furnace Air Filter (8261.E)
- EXTRACT-ALL Air Scrubber Filter, MERV 17, 12x12x6 (RF-987-HEPA)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 13 (11C868)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- PRECISION COILS Heating Coil, 600cfm, 3.8gpm, 4x14x14" (W1021212N)
- PRECISION COILS Heating Coil, 375cfm, 0.9gpm, 4x8x14" (W101612N)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- Precision Coils Hydronic Coils