Shop All Shim Stock
Precision Brand
Wedge Shims, Rigid, Black, PK200
Mfr # 48605
Zoro # G3075326
product price: $72.79
/pk 200, $0.36/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polypropylene
- Shim Width 1 3/16 in
- Shim Length 1 15/16 in
- Size 1.15 x 1.92 x 0.245"
- Thickness (mm) Tapers from 6.223 to 0.889
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 48605
- Zoro # G3075326
- UPC # 698158486052
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 1 3/16 in |
Shim Length | 1 15/16 in |
Size | 1.15 x 1.92 x 0.245" |
Details
Shim Material | Polypropylene |
Item | Wedge Shims |
Thickness (mm) | Tapers from 6.223 to 0.889 |
Type | Rigid |
Color | Black |
Temp. Range (F) | Up to 446 |
Thickness Range (In.) | 0.245 to 0.035 |
Thickness (In.) | Tapers from 0.245 to 0.035 |
Wedge Shim Type | Rigid |
Application | Adjustments, General Maintenance, Installations |
Material | Polypropylene |
Product Type | Wedge Shim |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Maximum Operating Temperature | 446 Degrees F |
Finish | Plain |
Description
Wedge Shims, Shim Length 1 15/16 in, Shim Width 1 3/16 in, Material Polypropylene, Wedge Shim Type Rigid, Color Black, Finish Plain, Pack Size Small Pack, Material Grade/Class Ungraded, Maximum Operating Temperature 446 Degrees F, Manufacturer Location Made in USA*, Width Tolerance -, Rockwell Hardness -, Product Type Wedge Shim, Application Adjustments, General Maintenance, Installations, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Copper, 110, 1/2 Dia x 6 Ft L (CURD00005)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 1/2 in Thick, Charcoal (ZUSA-PU-98)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/8" T x 36" W x 12" L (BULK-RS-S60CLRFDA-52)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU5)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0250 In, 6 In, PK2 (17510)
- PRECISION BRAND Slotted Shim, Tab, B, 0.0600 In, PK20 (42150)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.02 In, PK2 (23240)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0030 In (16255)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17305)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0250In, PK2 (23260)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- Precision Brand Shim Stock